ProLED Select Wallpack, 30/40/50K

Item #: 2135126

Cat #: 20354

UPC: 807154203543

Company wide:
0 in stock
Documents & Guides
ProLED Select Wallpack, 100/120/140 Watt, 120-347V, 80 CRI, 12,500-17,500 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Bronze

Overview

ProLED Select Wallpack, 100/120/140 Watt, 120-347V, 80 CRI, 12,500-17,500 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Bronze

The ProLED Select Wallpack Series provides the best value in the Commercial and Industrial Wallpack market to date. The innovative option to select both Wattage and Color Temperature is unrivaled in todays market. The WPFS Series products are made of high quality, die-cast aluminum housings and a shatter resistant Borosilicate Glass Lens which offers a traditional, yet robust design. The traditional mounting design with 1/2in knock outs on sides makes installation a breeze

Also known as: 807154203543, 20354, HCO20354

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 140, 100, 120, Selectable
Color Rendering Index (CRI): 80
Color: Bronze
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Standards: DLC Listed (Standard)
Wattage: 140, 100, 120, Selectable
Color: Bronze