150W Hoverbay Round Highbay, 40K/50K, Black

Item #: 2135125

Cat #: 30253

UPC: 807154302536

$ 170.32 EA
Company wide:
0 in stock
Documents & Guides
Hoverbay Round Highbay, 150 Watt, 120-277V, 80 CRI, 21000 Lumens, Selectable Color Temperature: 4000K or 5000K, Black

Overview

Hoverbay Round Highbay, 150 Watt, 120-277V, 80 CRI, 21000 Lumens, Selectable Color Temperature: 4000K or 5000K, Black
Also known as: 807154302536, 30253, HCO30253

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 21000
Wattage: 150
Color: Black
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 150
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 21000
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277