8" ProLED Select Slim Downlight, 27-50K

Item #: 2135124

Cat #: 89110

UPC: 807154891108

$ 36.87 EA
Company wide:
0 in stock
Documents & Guides
8 Inch ProLED Select Slim Downlight, 18 Watt, 120V, 90+ CRI, 1500 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, 0-10V Dimming, Matte White Finish

Overview

8 Inch ProLED Select Slim Downlight, 18 Watt, 120V, 90+ CRI, 1500 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, 0-10V Dimming, Matte White Finish
Also known as: 807154891108, 89110, HCO89110

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 18
Volts AC: 120
Color: Matte White
Diameter: 8 in
Shape: Round
Color Rendering Index (CRI): 90+
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Diameter: 8 in
Color Rendering Index (CRI): 90+
Wattage: 18
Color: Matte White
Shape: Round
Dimmable: Yes