4" ProLED Select Slim Downlight, 27-50K (4PK)

Item #: 2135118

Cat #: 89140

UPC: 807154891405

$ 71.63 EA
Company wide:
0 in stock
Documents & Guides
4 Inch ProLED Select Slim Downlight, 10 Watt, 120V, 90+ CRI, 773-802 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, 0-10V Dimming, Matte White Finish (4 Pack)

Overview

4 Inch ProLED Select Slim Downlight, 10 Watt, 120V, 90+ CRI, 773-802 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, 0-10V Dimming, Matte White Finish (4 Pack)

The ProLED Select Slim Downlight Series provides an ultra-slim solution for shallow plenum spaces in both new construction and retrofit downlighting applications. This product features five selectable color temperatures, 90+ CRI and a low glare output to provide a high performing and simple solution for any lighting project. 

Also known as: 807154891405, 89140, HCO89140

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 10
Volts AC: 120
Color: Matte White
Diameter: 4 in
Shape: Round
Color Rendering Index (CRI): 90+
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Diameter: 4 in
Color Rendering Index (CRI): 90+
Wattage: 10
Color: Matte White
Shape: Round
Dimmable: Yes