
6" ProLED Color Selectable Retrofit Downlight, Baffle Trim
Item #: 2135116
Cat #: 87985
UPC: 807154879854
$ 16.85 EA
Company wide:
0
in stock
Documents & Guides
6 Inch ProLED Color Selectable Retrofit Downlight, 14 Watt, 120V, 1200 Lumens, CCT Selectable: 2700K, 3000K, 3500K, 4000K, 5000K Selectable, 5% Dimming, Baffle Trim
Overview
6 Inch ProLED Color Selectable Retrofit Downlight, 14 Watt, 120V, 1200 Lumens, CCT Selectable: 2700K, 3000K, 3500K, 4000K, 5000K Selectable, 5% Dimming, Baffle Trim
The Halco ProLED Color Selectable Retrofit Downlight Series in smooth or baffle trim provides a high performing solution for all retrofit downlighting projects. This product is five CCT color selectable which offers the ultimate in flexibility and performance and is perfect to find the desired look and feel of your space. A perfect choice for Ceiling Light, Overhead Light, Awning Lighting, and Under Eave Lighting
Also known as: 807154879854, 87985, HCO87985
Specifications
| Size: | 6 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Wattage: | 14 |
| Diameter: | 6 in |
| Dimmable: | Yes |
| Size: | 6 in |
| Volts AC: | 120 |
| Diameter: | 6 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Wattage: | 14 |
| Dimmable: | Yes |