
6" ProLED Color Selectable Surface Downlight w/Motion
Item #: 2135114
Cat #: 82996
UPC: 807154829965
Company wide:
0
in stock
Documents & Guides
6 Inch ProLED Color Selectable Surface Downlight, 15 Watt, 120V, 1052 - 1159 Lumens, CCT Selectable: 2700K, 3000K, 3500K, 4000K, 5000K Selectable, Integrated Motion Sensor
Overview
6 Inch ProLED Color Selectable Surface Downlight, 15 Watt, 120V, 1052 - 1159 Lumens, CCT Selectable: 2700K, 3000K, 3500K, 4000K, 5000K Selectable, Integrated Motion Sensor
Also known as: 807154829965, 82996, HCO82996
Specifications
| Size: | 6 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Wattage: | 15 |
| Type: | Motion Sensor |
| Diameter: | 6 in |
| Dimmable: | No |
| Size: | 6 in |
| Volts AC: | 120 |
| Type: | Motion Sensor |
| Dimmable: | No |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Wattage: | 15 |
| Diameter: | 6 in |