8" ProLED Color Selectable Surface Downlight

Item #: 2135113

Cat #: 82995

UPC: 807154829958

Company wide:
0 in stock
Documents & Guides
8 Inch ProLED Color Selectable Surface Downlight, 20 Watt, 120V, 1507 - 1665 Lumens, CCT Selectable: 2700K, 3000K, 3500K, 4000K, 5000K Selectable, 0-10V Dimming

Overview

8 Inch ProLED Color Selectable Surface Downlight, 20 Watt, 120V, 1507 - 1665 Lumens, CCT Selectable: 2700K, 3000K, 3500K, 4000K, 5000K Selectable, 0-10V Dimming

The ProLED Select Surface Mount Downlight features an efficient, installer friendly design that provides a modern look in any application. These Downlights are CCT Selectable, 90 CRI and ETL listed for wet locations to make this product one of the most versatile fixtures on the market. This ProLED Select Surface Mount Downlight provides an extremely easy install for both new construction and retrofit projects. See spec sheet for details on compatable dimming devices.

Also known as: 807154829958, 82995, HCO82995

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Size: 8 in
Volts AC: 120
Wattage: 20
Diameter: 8 in
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Diameter: 8 in
Dimmable: Yes
Size: 8 in
Wattage: 20
Type: 0-10V Dimming