Adjustable Rough In Pan 4", 6", 8"

Item #: 2135108

Cat #: 89129

UPC: 807154891290

$ 8.71 EA
Company wide:
343 in stock
Documents & Guides
ProLED Select Direct Fit Slim Downlight Adjustable Rough In Pan for 4", 6" & 8", DFDLS series. Product SKU: 89129, Product Code: DFDLS-RP-468-RD.

Overview

ProLED Select Direct Fit Slim Downlight Adjustable Rough In Pan for 4", 6" & 8", DFDLS series. Product SKU: 89129, Product Code: DFDLS-RP-468-RD.

The ProLED Select Direct Fit Slim Downlight Series provides an ultra-slim solution for shallow plenum spaces in both new construction and retrofit downlighting applications. This product features five selectable color temperatures, 90+ CRI and a low glare output to provide a high performing and simple solution for any lighting project.

Also known as: 807154891290, 89129, HCO89129

Specifications

Size: 6 in, 4 in, 8 in
Type: Rough-In Kit
Size: 6 in, 4 in, 8 in
Type: Rough-In Kit