ProLED Select Direct Fit Slim Downlight 8" Round Replacable Baffle Trim, Bronze

Item #: 2135107

Cat #: 89119

UPC: 807154891191

$ 6.15 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Direct Fit Slim Downlight 8 Inch Round Replacable Baffle Trim, Bronze

Overview

ProLED Select Direct Fit Slim Downlight 8 Inch Round Replacable Baffle Trim, Bronze
Also known as: 807154891191, 89119, HCO89119

Specifications

Size: 8 in
Diameter: 8 in
Color: Bronze
Size: 8 in
Color: Bronze
Diameter: 8 in