ProLED Select Direct Fit Slim Downlight 5" Round Replacable Baffle Trim, Bronze

Item #: 2135106

Cat #: 89165

UPC: 807154891658

$ 5.93 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Direct Fit Slim Downlight 5 Inch Round Replacable Baffle Trim, Bronze

Overview

ProLED Select Direct Fit Slim Downlight 5 Inch Round Replacable Baffle Trim, Bronze
Also known as: 807154891658, 89165, HCO89165

Specifications

Size: 5 in
Diameter: 5 in
Color: Bronze
Size: 5 in
Color: Bronze
Diameter: 5 in