ProLED Select Direct Fit Slim Downlight 5" Round Replacable Baffle Trim, Black

Item #: 2135104

Cat #: 89157

UPC: 807154891573

$ 5.93 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Direct Fit Slim Downlight 5 Inch Round Replacable Baffle Trim Black

Overview

ProLED Select Direct Fit Slim Downlight 5 Inch Round Replacable Baffle Trim Black
Also known as: 807154891573, 89157, HCO89157

Specifications

Size: 5 in
Color: Brushed Nickel
Diameter: 5 in
Size: 5 in
Diameter: 5 in
Color: Brushed Nickel