ProLED Select Direct Fit Slim Downlight 6" Round Replaceable Recessed Trim, Bronze

Item #: 2135102

Cat #: 89118

UPC: 807154891184

$ 4.92 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Direct Fit Slim Downlight 6 Inch Round Replaceable Recessed Trim, Bronze

Overview

ProLED Select Direct Fit Slim Downlight 6 Inch Round Replaceable Recessed Trim, Bronze
Also known as: 807154891184, 89118, HCO89118

Specifications

Size: 6 in
Color: Black
Size: 6 in
Color: Black