ProLED Select Direct Fit Slim Downlight 4" Round Replaceable Recessed Trim, Bronze

Item #: 2135101
Cat #: 89117
UPC: 807154891177
$ 2.61 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Direct Fit Slim Downlight 4 Inch Round Replaceable Recessed Trim, Bronze

Overview

ProLED Select Direct Fit Slim Downlight 4 Inch Round Replaceable Recessed Trim, Bronze
Also known as: 807154891177, 89117, HCO89117

Specifications

Size: 4 in
Color: Bronze
Size: 4 in
Color: Bronze

Customer Reviews

No reviews for this product
(0)