ProLED Select Direct Fit Slim Downlight 8" Round Replaceable Recessed Trim, Satin Nickel

Item #: 2135100

Cat #: 89116

UPC: 807154891160

$ 6.15 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Direct Fit Slim Downlight 8 Inch Round Replaceable Recessed Trim, Satin Nickel

Overview

ProLED Select Direct Fit Slim Downlight 8 Inch Round Replaceable Recessed Trim, Satin Nickel
Also known as: 807154891160, 89116, HCO89116

Specifications

Size: 8 in
Color: Satin Nickel
Size: 8 in
Color: Satin Nickel