ProLED Select Direct Fit Slim Downlight 6" Round Replaceable Recessed Trim, Satin Nickel

Item #: 2135099

Cat #: 89115

UPC: 807154891153

$ 4.92 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Direct Fit Slim Downlight 6 Inch Round Replaceable Recessed Trim, Satin Nickel

Overview

ProLED Select Direct Fit Slim Downlight 6 Inch Round Replaceable Recessed Trim, Satin Nickel
Also known as: 807154891153, 89115, HCO89115

Specifications

Size: 6 in
Color: Satin Nickel
Size: 6 in
Color: Satin Nickel