ProLED Select Direct Fit Slim Downlight 4" Round Replaceable Recessed Trim, Satin Nickel

Item #: 2135098

Cat #: 89114

UPC: 807154891146

$ 3.70 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Direct Fit Slim Downlight 4 Inch Round Replaceable Recessed Trim, Satin Nickel

Overview

ProLED Select Direct Fit Slim Downlight 4 Inch Round Replaceable Recessed Trim, Satin Nickel
Also known as: 807154891146, 89114, HCO89114

Specifications

Size: 4 in
Color: Satin Nickel
Size: 4 in
Color: Satin Nickel