ProLED Select Direct Fit Slim Downlight 6" Round Replaceable Recessed Trim, Black

Item #: 2135096

Cat #: 89112

UPC: 807154891122

$ 4.92 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Direct Fit Slim Downlight 6 Inch Round Replaceable Recessed Trim, Black

Overview

ProLED Select Direct Fit Slim Downlight 6 Inch Round Replaceable Recessed Trim, Black
Also known as: 807154891122, 89112, HCO89112

Specifications

Size: 6 in
Color: Black
Size: 6 in
Color: Black