ProLED Select Direct Fit Slim Downlight 4" Round Replaceable Recessed Trim, Black

Item #: 2135095

Cat #: 89111

UPC: 807154891115

$ 3.70 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Direct Fit Slim Downlight 4 Inch Round Replaceable Recessed Trim, Black

Overview

ProLED Select Direct Fit Slim Downlight 4 Inch Round Replaceable Recessed Trim, Black
Also known as: 807154891115, 89111, HCO89111

Specifications

Size: 4 in
Color: Black
Size: 4 in
Color: Black