ProLED Select Retrofit Downlight 6" Goof Ring 6"-8", White

Item #: 2135094

Cat #: 87974

UPC: 807154879748

$ 4.92 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Retrofit Downlight 6 Inch Goof Ring 6 Inch - 8 Inch, White

Overview

ProLED Select Retrofit Downlight 6 Inch Goof Ring 6 Inch - 8 Inch, White
Also known as: 807154879748, 87974, HCO87974

Specifications

Size: 6 in, 8 in
Color: White
Size: 6 in, 8 in
Color: White