ProLED Select Retrofit Downlight 4" Goof Ring 4"-6", White

Item #: 2135093

Cat #: 87973

UPC: 807154879731

$ 3.70 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Retrofit Downlight 4 Inch Goof Ring 4 Inch - 6 Inch, White

Overview

ProLED Select Retrofit Downlight 4 Inch Goof Ring 4 Inch - 6 Inch, White
Also known as: 807154879731, 87973, HCO87973

Specifications

Size: 6 in, 4 in
Color: White
Size: 6 in, 4 in
Color: White