ProLED Select Retrofit Downlight 6" Friction Installation Band

Item #: 2135092

Cat #: 87972

UPC: 807154879724

$ 9.82 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Retrofit Downlight 6 Inch Friction Installation Band

Overview

ProLED Select Retrofit Downlight 6 Inch Friction Installation Band
Also known as: 807154879724, 87972, HCO87972

Specifications

Size: 6 in
Diameter: 6 in
Size: 6 in
Diameter: 6 in