ProLED Select 6" Smooth Trim, Bronze

Item #: 2135091

Cat #: 87971

UPC: 807154879717

$ 9.82 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Retrofit Downlight 6 Inch Round Replaceable Smooth Trim, Bronze

Overview

ProLED Select Retrofit Downlight 6 Inch Round Replaceable Smooth Trim, Bronze
Also known as: 807154879717, 87971, HCO87971

Specifications

Size: 6 in
Diameter: 6 in
Color: Bronze
Size: 6 in
Color: Bronze
Diameter: 6 in