ProLED Select 6" Baffle Trim, Bronze

Item #: 2135089

Cat #: 87969

UPC: 807154879694

$ 9.82 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Retrofit Downlight 6 Inch Round Replaceable Baffle Trim, Bronze

Overview

ProLED Select Retrofit Downlight 6 Inch Round Replaceable Baffle Trim, Bronze
Also known as: 807154879694, 87969, HCO87969

Specifications

Size: 6 in
Diameter: 6 in
Color: Bronze
Size: 6 in
Color: Bronze
Diameter: 6 in