ProLED Select 6" Smooth Trim, Brushed Nickel

Item #: 2135087

Cat #: 87967

UPC: 807154879670

$ 9.82 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Retrofit Downlight 6 Inch Round Replaceable Smooth Trim, Brushed Nickel

Overview

ProLED Select Retrofit Downlight 6 Inch Round Replaceable Smooth Trim, Brushed Nickel
Also known as: 807154879670, 87967, HCO87967

Specifications

Size: 6 in
Color: Brushed Nickel
Diameter: 6 in
Size: 6 in
Diameter: 6 in
Color: Brushed Nickel