ProLED Select 4" Smooth Trim, Brushed Nickel

Item #: 2135086

Cat #: 87966

UPC: 807154879663

$ 7.38 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Retrofit Downlight 4 Inch Round Replaceable Smooth Trim, Brushed Nickel

Overview

ProLED Select Retrofit Downlight 4 Inch Round Replaceable Smooth Trim, Brushed Nickel
Also known as: 807154879663, 87966, HCO87966

Specifications

Size: 4 in
Color: Brushed Nickel
Diameter: 4 in
Size: 4 in
Diameter: 4 in
Color: Brushed Nickel