ProLED Select 4" Baffle Trim, Brushed Nickel

Item #: 2135084

Cat #: 87964

UPC: 807154879649

$ 7.38 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Retrofit Downlight 4 Inch Round Replaceable Baffle Trim, Brushed Nickel

Overview

ProLED Select Retrofit Downlight 4 Inch Round Replaceable Baffle Trim, Brushed Nickel
Also known as: 807154879649, 87964, HCO87964

Specifications

Size: 4 in
Color: Brushed Nickel
Diameter: 4 in
Size: 4 in
Diameter: 4 in
Color: Brushed Nickel