ProLED Select 4" Smooth Trim, Black

Item #: 2135082

Cat #: 87962

UPC: 807154879625

$ 7.38 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Retrofit Downlight 4 Inch Round Replaceable Smooth Trim, Black

Overview

ProLED Select Retrofit Downlight 4 Inch Round Replaceable Smooth Trim, Black
Also known as: 807154879625, 87962, HCO87962

Specifications

Size: 4 in
Color: Black
Diameter: 4 in
Size: 4 in
Diameter: 4 in
Color: Black