ProLED Select 4" Baffle Trim, Black

Item #: 2135080

Cat #: 87960

UPC: 807154879601

$ 7.38 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Retrofit Downlight 4 Inch Round Replaceable Baffle Trim, Black

Overview

ProLED Select Retrofit Downlight 4 Inch Round Replaceable Baffle Trim, Black
Also known as: 807154879601, 87960, HCO87960

Specifications

Size: 4 in
Color: Black
Diameter: 4 in
Size: 4 in
Diameter: 4 in
Color: Black