3' 18W T5 LED Lamp, 40K

Item #: 2134796

Cat #: RP-TOTALTUBE-T5-3FT-840-G4

UPC: 844006079895

$ 16.47 EA
Company wide:
0 in stock
Documents & Guides
3 Ft. T5 LED Lamp, 18 Watt, 120-277V, 2250 Lumens, 4000K, G5 Base, TYPE A+B Hybrid

Overview

3 Ft. T5 LED Lamp, 18 Watt, 120-277V, 2250 Lumens, 4000K, G5 Base, TYPE A+B Hybrid
Also known as: 844006079895, RP-TOTALTUBE-T5-3FT-840-G4, LGDRPTOTALTUBET53F

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Length: 3 ft, 36 in
Lumens: 2250
Base: 2-Pin (G5)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Wattage: 18
Length: 3 ft, 36 in
Base: 2-Pin (G5)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 2250
Type: Hybrid (Type A+B)