This product may not be available in all locations.

Micro870 24 I/O ENet/IP Controller DNP3, 14-24V AC/DC Input
Item #: 2134399
Cat #: 2080-L70E-24QWBN
UPC: 194033696658
Call for price
Company wide:
0
in stock
Documents & Guides
Micro870 EtherNet/IP Controller, 14 - 24 Volt AC/DC Inputs, 10 Relay Output, 24 Volt DC Power, DNP3 supported
Overview
Micro870 EtherNet/IP Controller, 14 - 24 Volt AC/DC Inputs, 10 Relay Output, 24 Volt DC Power, DNP3 supported
Micro870 controllers are designed for large standalone machine applications and come with great memory capacity to enable more modular program and user-defined function blocks. These controllers are capable of communicating on various networks and with devices through EtherNet/IP, Serial, and USB ports.
Also known as: 194033696658, 2080-L70E-24QWBN, ALB2080L70E24QWBN
Specifications
| Type: | Controller, Ethernet/IP |
| Volts DC: | 24 |
| Volts AC Range: | 14 - 24 |
| Volts DC Range: | 14 - 24 |
| Type: | Controller, Ethernet/IP |
| Volts AC Range: | 14 - 24 |
| Volts DC: | 24 |
| Volts DC Range: | 14 - 24 |