This product may not be available in all locations.

Call for price
Company wide:
0
in stock
Documents & Guides
Stratix 5200 switch, 18 copper 100/1000 ports, 2 Combo 100/1000 ports, full FW, DLR, PRP, NAT
Overview
Stratix 5200 switch, 18 copper 100/1000 ports, 2 Combo 100/1000 ports, full FW, DLR, PRP, NAT
New Stratix 5200 managed switches offer Layer 2 access switching, base or full firmware, and 6, 10, or 20 port options. Based on the Cisco IOS® XE platform that includes a new graphical web user interface, Stratix 5200 managed switches are easier to set up and configure and offer enhanced security features. You can reduce downtime with redundant power inputs and the backup/restore functionality using the optional 8-gigabyte SD card. These switches support add-on profiles and FactoryTalk® View faceplates that easily integrate into the Integrated Architecture® system.
Also known as: 195272468822, 1783-CMS20DN, ALB1783CMS20DN
Specifications
| Type: | Ethernet Switch |
| Number of Ports: | 20 |
| Family / Style: | Stratix |
| Type: | Ethernet Switch |
| Family / Style: | Stratix |
| Number of Ports: | 20 |