Disconnect Switch, Enclosed, 16A, 690VAC, 3P, NEMA 3/4/12

Item #: 2133925

Cat #: 194E-FA16E

UPC: 781180596773

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Disconnect, Non-Fused, 16 Amp, 690 Volt AC, 3 Pole, 2 Position, Enclosed, NEMA 3/4/12, Red/Yellow Knob, IP66, Painted Steel

Overview

Switch, Disconnect, Non-Fused, 16 Amp, 690 Volt AC, 3 Pole, 2 Position, Enclosed, NEMA 3/4/12, Red/Yellow Knob, IP66, Painted Steel
Also known as: 781180596773, 194E-FA16E, ALB194EFA16E

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Volts AC: 690
Poles: 3
Color: Red/Yellow
Material: Steel
Amps: 16
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Volts AC: 690
Color: Red/Yellow
Amps: 16
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Poles: 3
Material: Steel
Family / Style: 194E