4' 14W LED T8 Lamp, 30-65K

Item #: 2133666

Cat #: L14WT8/48/BSDG/FCCT

UPC:

Company wide:
0 in stock
Documents & Guides
14W 1800LM T8 4FT Type B Single+Double End Glass 80CRI 30/35/40/50/65K 120-277, Eiko Ordering Code - 12933, DLC Code: S-SI3T7L

Overview

14W 1800LM T8 4FT Type B Single+Double End Glass 80CRI 30/35/40/50/65K 120-277, Eiko Ordering Code - 12933, DLC Code: S-SI3T7L
Also known as: L14WT8/48/BSDG/FCCT, EIKL14WT848BSDGFCC

Specifications

Lumens: 1800
Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Wattage: 14
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 1800
Length: 4 ft, 48 in
Wattage: 14
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)
Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277