9W 2' T8 LED Lamp, 30/35/40/50/65K

Item #: 2133659

Cat #: L9WT8/24/BSDG/FCCT

UPC:

Company wide:
3 in stock
Documents & Guides
9W 1150LM T8 2FT Type B Single+Double End Glass 80CRI 30/35/40/50/65K 120-277, Ordering code - 12937, DLC Code - S-KR01YN

Overview

9W 1150LM T8 2FT Type B Single+Double End Glass 80CRI 30/35/40/50/65K 120-277, Ordering code - 12937, DLC Code - S-KR01YN
Also known as: L9WT8/24/BSDG/FCCT, EIKL9WT824BSDGFCCT

Specifications

Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 80
Light Technology: LED
Standards: DLC Listed (Standard)
Length: 24 in , 2 ft
Wattage: 9
Volts AC Range: 120 - 277