Panelboard Lug, Double Hole Tongue

Item #: 2133612

Cat #: PB2600D1

UPC: 785037483643

$ 78.28 EA
Company wide:
15 in stock
Documents & Guides
Panelboard Lug, Double Hole Tongue, 2 AWG - 600kcmil, Aluminum

Overview

Panelboard Lug, Double Hole Tongue, 2 AWG - 600kcmil, Aluminum
Also known as: 785037483643, PB2600D1, PENPB2600D1

Specifications

Material: Aluminum
Material: Aluminum