Panelboard Lug, Single Hole Tongue

Item #: 2133611

Cat #: PB2350S

UPC: 785037483407

$ 22.84 EA
Company wide:
19 in stock
Documents & Guides
Panelboard Lug, Single Hole Tongue, 6 AWG - 350 kcmil, Aluminum

Overview

Panelboard Lug, Single Hole Tongue, 6 AWG - 350 kcmil, Aluminum
Also known as: 785037483407, PB2350S, PENPB2350S

Specifications

Material: Aluminum
Allowable Gauge Range: 6 - 350
Material: Aluminum
Allowable Gauge Range: 6 - 350