
4' LED Industrial Vaportight Fixture, 35/40/50K
Item #: 2133560
Cat #: 4APVTLD-SL3C3
UPC: 080083264216
$ 150.53 EA
Company wide:
10
in stock
Documents & Guides
4 Ft. LED Industrial Vaportight Fixture, 120-277V, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Overview
4 Ft. LED Industrial Vaportight Fixture, 120-277V, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Also known as: 080083264216, 4APVTLD-SL3C3, MET4APVTLDSL3C3
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |