240W BAYE3 Round LED High Bay, 50K, Black

Item #: 2133451

Cat #: BAYE3-240-50K-U

UPC:

Company wide:
0 in stock
Documents & Guides
BAYE3 Round LED High Bay, 240 Watt, 120-277V, 36,000 Lumens, 5000K, 10 Ft. Power and Dimming Cord, IP65 Wet Location Listed, DLC Premium Listed, 0-10V Dimming, Black (EiKO Order Code: 13150)

Overview

BAYE3 Round LED High Bay, 240 Watt, 120-277V, 36,000 Lumens, 5000K, 10 Ft. Power and Dimming Cord, IP65 Wet Location Listed, DLC Premium Listed, 0-10V Dimming, Black (EiKO Order Code: 13150)
Also known as: BAYE3-240-50K-U, EIKBAYE32505KU

Specifications

Wattage: 240
Lumens: 36000
Color Temperature: 5000 (Bright White)
Color: Black
Type: Wet Location, 0-10V Dimming
Shape: Round
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Wattage: 240
Color Temperature: 5000 (Bright White)
Type: Wet Location, 0-10V Dimming
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 36000
Color: Black
Shape: Round
Dimmable: Yes
Standards: DLC Listed (Premium)