300W BAYE3 Round LED High Bay, 50K, Black

Item #: 2133450

Cat #: BAYE3-300-50K-U

UPC:

Company wide:
0 in stock
Documents & Guides
BAYE3 Round LED High Bay, 300 Watt, 120-277V, 45,000 Lumens, 5000K, 10 Ft. Power and Dimming Cord, IP65 Wet Location Listed, DLC Premium Listed, 0-10V Dimming, Black (EiKO Order Code: 13152)

Overview

BAYE3 Round LED High Bay, 300 Watt, 120-277V, 45,000 Lumens, 5000K, 10 Ft. Power and Dimming Cord, IP65 Wet Location Listed, DLC Premium Listed, 0-10V Dimming, Black (EiKO Order Code: 13152)
Also known as: BAYE3-300-50K-U, EIKBAYE330050KU

Specifications

Color Temperature: 5000 (Bright White)
Color: Black
Wattage: 300
Type: Wet Location, 0-10V Dimming
Shape: Round
Light Technology: LED
Dimmable: Yes
Lumens: 45000
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Color Temperature: 5000 (Bright White)
Wattage: 300
Shape: Round
Dimmable: Yes
Volts AC Range: 120 - 277
Color: Black
Type: Wet Location, 0-10V Dimming
Light Technology: LED
Lumens: 45000
Standards: DLC Listed (Premium)