
150W/130W/100W BAYE3 Round LED High Bay, 35/40/50K, White
Item #: 2133447
Cat #: BAYE3-PS150-FCCT-U-WH
UPC:
Company wide:
0
in stock
Documents & Guides
BAYE3 Round LED High Bay, 150W/130W/100W, 120-277V, 22,500 lm / 19,500 lm / 15,000 lm, 3500K / 4000K / 5000K, 10 Ft. Power and Dimming Cord, IP65 Wet Location Listed, DLC Premium Listed, 0-10V Dimming, White (EiKO order code: 13164)
Overview
BAYE3 Round LED High Bay, 150W/130W/100W, 120-277V, 22,500 lm / 19,500 lm / 15,000 lm, 3500K / 4000K / 5000K, 10 Ft. Power and Dimming Cord, IP65 Wet Location Listed, DLC Premium Listed, 0-10V Dimming, White (EiKO order code: 13164)
Also known as: BAYE3-PS150-FCCT-U-WH, EIKBAYE3PS150FCCWH
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 15000, 22500, 19500, Selectable |
| Wattage: | 100, 150, 130, Selectable |
| Color: | White |
| Type: | Wet Location, 0-10V Dimming |
| Shape: | Round |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Standards: | DLC Listed (Premium) |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 100, 150, 130, Selectable |
| Type: | Wet Location, 0-10V Dimming |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 15000, 22500, 19500, Selectable |
| Color: | White |
| Shape: | Round |
| Dimmable: | Yes |
| Standards: | DLC Listed (Premium) |