34W LED Wallpack, 50K

Item #: 2133424

Cat #: WP2LED49L750U-PCU

UPC: 019813489476

Company wide:
0 in stock
Documents & Guides
LED Wallpack, 34 Watt, 120-277V, 4800 Lumen, 5000K

Overview

LED Wallpack, 34 Watt, 120-277V, 4800 Lumen, 5000K
Also known as: 019813489476, WP2LED49L750U-PCU, RABWP2LED49L750UPC

Specifications

Wattage: 34
Lumens: 4800
Color Temperature: 5000 (Bright White)
Type: Wall Pack
Volts AC: 120, 277
Color Rendering Index (CRI): 76
Color: Bronze
Light Technology: LED
Dimmable: Yes
Wattage: 34
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color: Bronze
Dimmable: Yes
Lumens: 4800
Type: Wall Pack
Color Rendering Index (CRI): 76
Light Technology: LED