2-PRT BLK MULTITP PRE-INSLTD CONN 4AWG 14AWG

Item #: 2133396

Cat #: ITD-4

UPC: 662381201195

$ 13.73 EA
Company wide:
0 in stock
Documents & Guides
2-PRT BLK MULTITP PRE-INSLTD CONN 4AWG 14AWG

Overview

2-PRT BLK MULTITP PRE-INSLTD CONN 4AWG 14AWG

Polaris Black Multi-Tap Connectors form secure connections between multiple conductors with a transparent rounded design and UV-resistant insulation coating. Installs with a hex key and torque wrench, with no need for cover and taping.

Also known as: 662381201195, ITD-4, NSIITD4

Specifications

Color: Black
Volts AC: 600
Material: Aluminum
Number of Ports: 2
Color: Black
Material: Aluminum
Volts AC: 600
Number of Ports: 2