PACKOUT™ Compact Wall Basket, Red

Item #: 2133357

Cat #: 48-22-8342

UPC:

$ 25.98 EA
Company wide:
19 in stock
Documents & Guides
PACKOUT™ Compact Wall Basket, Securely Locks onto Wall Plates, Slides onto Tool Box Lids, Modular Connectivity with ALL PACKOUT™ Components, L 7" x W 9.5" x H 7", 20lbs Weight Capacity

Overview

PACKOUT™ Compact Wall Basket, Securely Locks onto Wall Plates, Slides onto Tool Box Lids, Modular Connectivity with ALL PACKOUT™ Components, L 7" x W 9.5" x H 7", 20lbs Weight Capacity

Our PACKOUT™ Compact Wall Basket delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. This Compact Tool Storage Basket has a 20lbs weight capacity and is optimized to store gloves, bit cases, and more. The quick access opening allows you to easily retrieve stored items. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system allowing you to fully customize your shop.

Also known as: 48-22-8342, MIL48228342

Specifications

Color: Red
Weight Capacity: 20 lbs
Color: Red
Weight Capacity: 20 lbs