5"/6" LED Downlight, 27K-50K, Matte White

Item #: 2133351

Cat #: RL56-LS-9FSD2W-1E-WH

UPC: 080083258949

$ 31.43 EA
Company wide:
682 in stock
Documents & Guides
5 Inch / 6 Inch LED Downlight, 120V, 90 CRI, 900/1200 Selectable Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 5% Dimming, Matte White

Overview

5 Inch / 6 Inch LED Downlight, 120V, 90 CRI, 900/1200 Selectable Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 5% Dimming, Matte White

The RL Series can be installed in a canless or retrofit solution. The Halo RL LED recessed trims are designed for use with new construction or remodel housings. The Halo RL canless downlights are designed to be installed without the use of a housing or junction box. Regardless of your installation preference, we have an option for you. Choose your color temperature directly on the fixture. With the flick of a switch, you can choose between 5 color temperatures ranging from warm (2700K) to daylight (5000K) or choose the warm dimming option to mimic candlelight for mood setting in any space. Lumen select options are also available for ultimate flexibility. The RL series is the perfect solution for general area downlighting in retrofit, remodel, or new construction applications.

Also known as: 080083258949, RL56-LS-9FSD2W-1E-WH, HALRL56LS9FSD2W1EW

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90
Lumens: 900, 1200, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: Matte White
Lumens: 900, 1200, Selectable
Volts AC: 120
Color Rendering Index (CRI): 90