
$ 86.66 EA
Company wide:
0
in stock
Documents & Guides
ProLED Select Linear Architectural Wrap Fixture: 2 Ft., Wattage Selectable: 15/20/25, Color Selectable 3500K/4000K/5000K, 1950 - 3319 Lumens ~ Depending on Watts/Color Selected,120-277V, 80 CRI, 0-10V Dimming. Halco Product SKU: 90380, Product Code: LWA-2-WS-CS-U.
Overview
ProLED Select Linear Architectural Wrap Fixture: 2 Ft., Wattage Selectable: 15/20/25, Color Selectable 3500K/4000K/5000K, 1950 - 3319 Lumens ~ Depending on Watts/Color Selected,120-277V, 80 CRI, 0-10V Dimming. Halco Product SKU: 90380, Product Code: LWA-2-WS-CS-U.
The ProLED Select Linear Architectural Wrap Fixture will be a new addition to our already successful ProLED Linear Wrap family. This fixture features multiple mounting options, a simple 'snap on' lens and a large wiring compartment making installation a breeze. They will be available in 2ft and 4ft housings and are CCT Selectable and Wattage Selectable. This ProLED Select Linear Architectural Wrap provides optimal performance and versatility and is an ideal solution for general ambient lighting in Commercial applications.
Also known as: 807154903801, 90380, HCO90380
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 20, 15, 25, Selectable |
| Length: | 24 in , 2 ft |
| Color Rendering Index (CRI): | 80 |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 24 in , 2 ft |
| Type: | 0-10V Dimming |
| Volts AC Range: | 120 - 277 |
| Wattage: | 20, 15, 25, Selectable |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |