Dusk to Dawn LED Area Light

Item #: 2133234

Cat #: SDD-WS-CS-U-GR-3PR 24845

UPC: 807154248452

$ 134.82 EA
Company wide:
20 in stock
Documents & Guides
'SekTor' Dusk to Dawn LED Area Light: Wattage Selectable: 60W/40W/28W, 3640-8700 Lumens, 120-277VAC, CCT Selectable: 3000K/4000K/5000K, 3PR Photocell and Shorting Cap Included, DLC 5.1 Premium, Gray

Overview

'SekTor' Dusk to Dawn LED Area Light: Wattage Selectable: 60W/40W/28W, 3640-8700 Lumens, 120-277VAC, CCT Selectable: 3000K/4000K/5000K, 3PR Photocell and Shorting Cap Included, DLC 5.1 Premium, Gray

The Sektor Dusk to Dawn light provides a compact, lightweight, robust, and easy to install option for many different general outdoor lighting applications including walkways, parking areas, roadway, and landscape lighting. The Sekor Dusk to Dawn light comes standard with a NEMA 3-pin photocell which automatically turns the luminaire off during daylight hours to save on energy cost and then on again during nighttime hours to provide the needed light. The Dusk to Dawn fixture also includes a shorting cap when the photocell is not needed.

Also known as: 807154248452, SDD-WS-CS-U-GR-3PR 24845, HCO24845, BARN LIGHT

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 28, 40, 60, Selectable
Color: Gray
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Gray
Standards: DLC Listed (Premium)
Wattage: 28, 40, 60, Selectable
Volts AC Range: 120 - 277