15W LED Light Disk, 27-50K

Item #: 2133226

Cat #: LEDLD2A900ST9SC3WH

UPC: 046135624469

Company wide:
0 in stock
Documents & Guides
LED Light Disk, 7.5 Inch Diameter, 15 Watt, 900 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase Cut Dimming, White Finish, Frost Lens, 1 per SKU, 4 per Case *Sylvania Product Code 62446* *Sylvania Part # 62446*

Overview

LED Light Disk, 7.5 Inch Diameter, 15 Watt, 900 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase Cut Dimming, White Finish, Frost Lens, 1 per SKU, 4 per Case *Sylvania Product Code 62446* *Sylvania Part # 62446*
Also known as: 046135624469, LEDLD2A900ST9SC3WH, LDVLEDLD2A900ST9SC

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Type: Dimmable
Lumens: 900
Diameter: 7 1/2 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Base: Medium Screw (E26)
Wattage: 15
Lumens: 900
Light Technology: LED
Color Temperature: Selectable
Volts AC: 120
Type: Dimmable
Diameter: 7 1/2 in
Dimmable: Yes