LED T8 UL Type (A+B) Lamp, 30K

Item #: 2133222

Cat #: LED12T8L48FGP830AB

UPC: 046135414794

$ 6.12 EA
Clearance
Price good while supplies last
Company wide:
262 in stock
Documents & Guides
DUALescent™ LED T8 UL Type (A+B) Lamp: 4 Foot, 12 Watt, 1700 Lumen, 3000K, 83 CRI, Medium B-Pin, UL Type A and B, Operates on existing instant start and select program rapid start electronic T8 ballasts or Directly on 120-277 Volt, Single or Double Ended Wiring, Dimmable* (*see .pdf Cut Sheet), Frosted Glass with Shatter Resistant PET Coating, 1 per SKU, 25 per Case. *Sylvania Item # 41479* *Sylvania Part # LED12T8L48FGP830AB*

Overview

DUALescent™ LED T8 UL Type (A+B) Lamp: 4 Foot, 12 Watt, 1700 Lumen, 3000K, 83 CRI, Medium B-Pin, UL Type A and B, Operates on existing instant start and select program rapid start electronic T8 ballasts or Directly on 120-277 Volt, Single or Double Ended Wiring, Dimmable* (*see .pdf Cut Sheet), Frosted Glass with Shatter Resistant PET Coating, 1 per SKU, 25 per Case. *Sylvania Item # 41479* *Sylvania Part # LED12T8L48FGP830AB*

DUALescent LED T8 Family of lamps are ideal to upgrade fluorescent fixtures whether they are T12 or T8, engineered to operate on existing instant start and select program rapid start electronic T8 ballasts or wired directly to line voltage.

Also known as: 046135414794, LED12T8L48FGP830AB, LDVLED12T8L48FGP83

Features & Benefits

  • G13 base LED T8 for use with instant start and select programmed rapid start electronic T8 ballasts or direct wire to 120-277V
  • No polarity; can be installed in either direction
  • Lamps operate on shunted and non-shunted lampholders thereby reducing installation costs when wired in the double-ended configuration (recommended)
  • Optimized glass optics with shatter resistance PET coating
  • Operated as UL Type B, DUALescent can also be used to replace T12 lamps

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1700
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Compatible (Type A), Ballast Bypass (Type B), Hybrid (Type A+B)
Color Temperature: 3000 (Warm White)
Wattage: 12
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A), Ballast Bypass (Type B), Hybrid (Type A+B)
Lumens: 1700
Shape: T8 (Tubular)
Color Rendering Index (CRI): 83
Dimmable: Yes
Material: Safety Coated Glass