LED A19 Lamp, 2700K, 120V

Item #: 2133212

Cat #: LED8A19DIMO92713YTLRP

UPC: 046135406713

$ 2.50 EA
Clearance
Price good while supplies last
Company wide:
22 in stock
Documents & Guides
LED Natural™ Series Lamp (Controls blue wavelengths for lower glare and reduced eye strain), A19, 8 Watt, 800 Lumen, 2700K, >90 CRI, Medium Base, Frosted, 120 Volt, Dimmable, 1 per SKU, 6 per Case *Sylvania Item #40671* *Sylvania Part # LED8A19DIMO92713YTLRP 6/CS 1/SKU*

Overview

LED Natural™ Series Lamp (Controls blue wavelengths for lower glare and reduced eye strain), A19, 8 Watt, 800 Lumen, 2700K, >90 CRI, Medium Base, Frosted, 120 Volt, Dimmable, 1 per SKU, 6 per Case *Sylvania Item #40671* *Sylvania Part # LED8A19DIMO92713YTLRP 6/CS 1/SKU*

TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.

Also known as: 046135406713, LED8A19DIMO92713YTLRP, LDVLED8A19DIMO9271

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8
Light Technology: LED