40672 LED8A19DIMO95013YTLRP4 16/CS 4/SKU

Item #: 2133205

Cat #: LED8A19DIMO95013YTLRP4

UPC: 046135406720

Company wide:
0 in stock
Documents & Guides
40672 LED8A19DIMO95013YTLRP4 16/CS 4/SKU

Overview

40672 LED8A19DIMO95013YTLRP4 16/CS 4/SKU

TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.

Also known as: 046135406720, LED8A19DIMO95013YTLRP4, LDVLED8A19DIMO9501

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 800
Color: Frosted
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 8
Color Temperature: 5000 (Bright White)
Color: Frosted
Shape: A19 (Arbitrary)
Lumens: 800
Color Rendering Index (CRI): 90
Wattage: 8